- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Eye Protection
- /
- Eyewear Accessories
- /
- Lens Cleaning
- /
- Disposable Lens Cleaning Station, 16 oz.
Honeywell Uvex
Disposable Lens Cleaning Station, 16 oz.
- Zoro #: G9362830
- Mfr #: S483
Tap to zoom
Hover or click to zoom
$30.77
- Item: Disposable Lens Cleaning Station
- Lens Treatment Properties: Anti-Static
- Solution Type: Non-Silicone
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $30.77
Honeywell Uvex #S483 Specifications
- Zoro #: G9362830
- Mfr #: S483
- Item: Disposable Lens Cleaning Station
- Lens Treatment Properties: Anti-Static
- Solution Type: Non-Silicone
- Tissue Count: 1,500
- Bottle Size: 16 fl oz
- Tissue Size: 5 in x 6 in
- Station Height: 9 1/4 in
- Station Width: 16 in
- Station Depth: 3 1/4 in
- Wall Mounting: Yes
- Includes: Pump
- Material: Corrugated Cardboard
- Tissue Dispensing Type: Loose
- Tissue Length: 5 in
- Tissue Width: 6 in
- Tissue Type: Dry
- Holder Mount Location: Wall
- Station Material: Cardboard
- Station Dimensions: 9 1/4 in H x 16 in W x 3 1/4 in D
- Wipe Size: 6 in (W) x 5 in (L)
- Country of Origin (subject to change): United States
Description
Disposable Lens Cleaning Station, Anti-Static, Non-Silicone, Tissue Count 1,500, Bottle Size 16 oz, Tissue Size 5 in x 6 in, Station Height 9 1/4 in, Station Width 16 in, Station Depth 3 1/4 in, Wall Mounting Yes, Material Corrugated Cardboard
Reviews of Honeywell Uvex #S483
Explore more
- HONEYWELL UVEX Lens Cleaning Station, 16 oz. Bottle Size S484
- HONEYWELL UVEX Lens Cleaning Solution, 16 oz., w/Pump S471
- HONEYWELL UVEX Lens Cleaning Tissue, Alcohol Free, PK500 S474
- HONEYWELL UVEX Lens Cleaning Wipes, Anti-Static, 100PK S470
- HONEYWELL UVEX Lens Cleaning Solution, 128 oz. S482
- HONEYWELL UVEX Dropper Bottle, Non-Silicone, PK6 S481
- BAUSCH + LOMB Lens Cleaning Tissues, Pre-Moistened, 5"x8", 1000/CT 100PK BAL8574GMCT
- NORTH SAFETY Honeywell Uvex S479 Fog Eliminator Plus Cloths, 100 Cloths/Box, Individually-Wrapped S479
- SUREWERX USA Sta-Clearâ„¢ Water activated lens cleaning tissues - 1 Box/1,000 Tissues S23480
- RADIANS INC VisionAid® Metal Lens Cleaning Station 1LC1776DU
- Honeywell Uvex Lens Cleaning