Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Lens Cleaning Station

  • Zoro #: G9223564
  • Mfr #: S479
$92.13
  • Tissue Size: 4 in x 5 in
  • Lens Treatment Properties: Anti-Fog
  • Solution Type: Non-Silicone
See full product details
This item ships free.

Honeywell Uvex #S479 Specifications

  • Zoro #: G9223564
  • Mfr #: S479
Tissue Size: 4 in x 5 in Lens Treatment Properties: Anti-Fog
Solution Type: Non-Silicone Station Width: 2 5/8 in
Bottle Size: 12 oz. Material: Corrugated Cardboard
Tissue Count: 100 Wall Mounting: No
Station Depth: 3 1/4 in Item: Disposable Lens Cleaning Station
Station Height: 8 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Disposable Lens Cleaning Station, Anti-Fog, Non-Silicone, Tissue Count 100, Bottle Size 12 oz., Tissue Size 4 in x 5 in, Station Height 8 in, Station Width 2 5/8 in, Station Depth 3 1/4 in, Wall Mounting No, Material Corrugated Cardboard

Reviews of Honeywell Uvex #S479