- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Eye Protection
- /
- Faceshields and Visors
- /
- Faceshield Repl Visor, 3IR, 9-1/2x14-1/4in
Honeywell Uvex
Faceshield Repl Visor, 3IR, 9-1/2x14-1/4in
- Zoro #: G2706557
- Mfr #: S8560
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $24.83
Honeywell Uvex #S8560 Specifications
- Zoro #: G2706557
- Mfr #: S8560
- Color: Headgear: Black
- Material: Polycarbonate
- Visor Height: 9-1/2"
- Includes: (1) Face shield Visor
- Standards: ANSI Z87.1 and CSA Z94.3
- Dielectric Protection: Yes
- Visor Thickness: 0.040"
- Features: Uncoated, For Use in Welding Torch Brazing Operations
- For Use With: Uvex Bionic Face shields
- Item: Replacement Visor
- Visor Width: 14 1/4 in
- Visor Coating: Uncoated
- Visor Material: Polycarbonate
- Visor Color: Green
- Faceshield Visor Item: Replacement Visor
- Includes No Visor Coatings_Broad: Uncoated
- Face Shield Visor Coating: Uncoated
- Replacement Visor Color: Green
- Compatible with Brand: Uvex
- Application: Agriculture, Chemical, Construction, Manufacturing, Mining, Oil and Gas, Steel and Metals, Transportation, Utilities, Welding
- Includes Anti-Fog Visor Coating: No
- Includes Anti-Static Visor Coating: No
- Compatible with Manufacturer Model Number: S8500, S8505, S8510, S8515
- Includes Scratch-Resistant Visor Coating: No
- Compatible with Grainger Part Number: 116P61, 3NNH2, 4RB55, 58NL31
- Welding Shade Designation: W3
- Includes No Visor Coatings: Yes
- Compatible with Series: Bionic Shields
- Accessory Type: Faceshield Visor
- Country of Origin (subject to change): United States
Description
Faceshield Visor, Faceshield Visor Item Replacement Visor, Visor Material Polycarbonate, Visor Color Shade 3 IR, Visor Thickness 0.04 in, Visor Width 14 1/4 in, Visor Height 9 1/2 in, Dielectric Protection Yes, Visor Coating Uncoated, Standards ANSI Z87.1 and CSA Z94.3
Reviews of Honeywell Uvex #S8560
Explore more
- HONEYWELL UVEX Faceshield Adapter, Gray, Dielectric S8590
- HONEYWELL UVEX Faceshield Visor, Color Shade 5.0 S9565
- HONEYWELL UVEX LENS WRAPAROUND CLEAR ANTI FOG S8510
- HONEYWELL UVEX Faceshield Repl Visor, Clr, 9-1/2x14-1/4in S8550
- HONEYWELL UVEX Headgear, Black, Nylon S9500
- HONEYWELL UVEX Faceshield Visor, Color Shade 3.0 S9560
- SELLSTROM Replacement Window DP4 Faceshield, Polycarbonate, Anti-Fog, Shade 5 IR S32150
- PROFESSIONAL PLASTICS Medical Visor - Bracket Only (single), Shield Bracket Only (No Visor) SHIELD-BRACKET-ONLY
- SAFE HANDLER Replacement Face Shields Clear Polycarbonate Visor, (5-Pack) BLSH-ES-RFS-5
- JACKSON SAFETY Face Shield, IRUV 3.0, PK12 26262
- Honeywell Uvex Faceshields and Visors