Faceshield Repl Visor, Clr, 9-1/2x14-1/4in

HONEYWELL UVEX| Zoro #: G0799434| Mfr #: S8550

$4.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI Z87.1 and CSA Z94.3
Material: polycarbonate
Features: Uncoated, Offers Secondary Protection From Airborne Debris and Chemical Splash, with Spark Guard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0799434 Mfr #: S8550
Standards: ANSI Z87.1 and CSA Z94.3Material: polycarbonate
Features: Uncoated, Offers Secondary Protection From Airborne Debris and Chemical Splash, with Spark GuardVisor Height: 9-1/2"
Includes: (1) Faceshield VisorFor Use With: Uvex Bionic Faceshields
Color: clearVisor Width: 14-1/4"
Dielectric Protection: YesVisor Thickness: 0.040"
Country of Origin (subject to change): United States

Description

Faceshield Visor, Color Clear, Material Polycarbonate, Dielectric Protection Yes, Features Uncoated, Offers Secondary Protection From Airborne Debris and Chemical Splash, with Spark Guard, For Use With Uvex Bionic Faceshields, Visor Thickness 0.04 In., Visor Height 9-1/2 In., Visor Width 14-1/4 In., Standards ANSI Z87.1 and CSA Z94.3

Reviews