Honeywell Uvex
Faceshield Visor, Color Shade 5.0
- Zoro #: G5249501
- Mfr #: S9565
Tap to zoom
Hover or click to zoom
$26.90
- Promotion Restriction: Not eligible for promotion
- Color: Green
- Material: Polycarbonate
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $26.90
Honeywell Uvex #S9565 Specifications
- Zoro #: G5249501
- Mfr #: S9565
- Promotion Restriction: Not eligible for promotion
- Color: Green
- Material: Polycarbonate
- Visor Height: 9"
- Standards: ANSI Z87.1-2010, CSA Z94.3
- Dielectric Protection: Yes
- Visor Thickness: 3/32"
- Features: Toric Visor Protects From Debris Impact and Chemical Splash, Must Be Used In Conjunction With Primary Eye Protection, Shade 5.0 Protects From IR/UV
- For Use With: TURBOSHIELD Headgear and Hardhat Adapter Only
- Visor Color: Green
- Visor Width: 15 7/8 in
- Item: Face Shield Visor
- Visor Material: Polycarbonate
- Visor Coating: Uncoated
- Face Shield Visor Coating: Uncoated
- Includes No Visor Coatings_Broad: Uncoated
- Replacement Visor Color: Green
- Includes Scratch-Resistant Visor Coating: No
- Compatible with Manufacturer Model Number: S9500, S9510
- Includes Anti-Fog Visor Coating: No
- Compatible with Grainger Part Number: 21UN79, 21UN86
- Includes Anti-Static Visor Coating: No
- Includes No Visor Coatings: Yes
- Compatible with Brand: Uvex
- Compatible with Series: Turboshield Visors
- Welding Shade Designation: W5
- Ultra-Violet Scale Protection Designation: U5
- Accessory Type: Faceshield Visor
- Country of Origin (subject to change): United States
Description
Faceshield Visor, Visor Color Green, Visor Thickness 0.0938 in, Visor Width 15 7/8 in, Visor Height 9 in, Dielectric Protection Yes
Reviews of Honeywell Uvex #S9565
Explore more
- HONEYWELL UVEX Ratchet Faceshield Assm, 9-1/2x14-1/4in S8500
- HONEYWELL UVEX Faceshield Repl Visor, 3IR, 9-1/2x14-1/4in S8560
- HONEYWELL UVEX Faceshield Visor, Uncoated Polycarbonate S9550
- HONEYWELL UVEX Faceshield Repl Visor, Clr, 9-1/2x14-1/4in S8550
- HONEYWELL UVEX Faceshield Visor, Hardcoat/Anti-Fog S9555
- HONEYWELL UVEX Faceshield Visor, Color Shade 3.0 S9560
- MCR SAFETY Ratchet Faceshield Assembly, 8x15 1/2, Blu 9TZ55
- MCR SAFETY Double Matrix Replacement Window Clear PETG Faceshield Measures 7 x 16.75 Inches .040 in Thickness 494800CSA
- Honeywell Uvex Eye Protection