Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Stealth Series

  • Zoro #: G2989122
  • Mfr #: S39630C
Honeywell Uvex Impact Resistant Safety Goggles,  Clear Anti-Fog Lens,  Uvex Stealth Series S39630C
Honeywell Uvex Impact Resistant Safety Goggles,  Clear Anti-Fog Lens,  Uvex Stealth Series S39630C
Honeywell Uvex Impact Resistant Safety Goggles,  Clear Anti-Fog Lens,  Uvex Stealth Series S39630C
$15.45

Due to high demand, this product is limited to 70 per order.

  • Promotion Restriction: Not eligible for promotion
  • Frame Color: Gray, Orange
  • Eyewear Venting: Indirect
See full product details
Orders over $75 ship free.

Honeywell Uvex #S39630C Specifications

  • Zoro #: G2989122
  • Mfr #: S39630C
Promotion Restriction: Not eligible for promotion Frame Color: Gray, Orange
Eyewear Venting: Indirect Lens Color: Clear
Foam Lined: Yes Series: Uvex Stealth
Includes: Neoprene Strap Eyewear Size: Universal
UV Protection: 99.90% Strap Material: Neoprene
Standards: ANSI Z87.1-2003, CSA Z94.3-2002 X-Ray Detectable: No
Safety Glasses Size: Universal ANSI Dust/Splash Rating: D3
Eyewear Frame Design: Wraparound Primary Lens Color: Clear
Item: Impact Resistant Safety Goggles Venting: Indirect
X-Ray Dectectable: No Lens Material: Polycarbonate
Frame Material: Polypropylene Lens Coating: Anti-Fog
Protective Goggle Item: Splash Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Chemical Splash/Impact Resistant Goggles, Indirect Eyewear Venting, Lens Color Clear, Lens Coating Anti-Fog, Frame Color Gray, Orange, Eyewear Frame Design Wraparound, Lens Material Polycarbonate, Strap Material Neoprene, Frame Material Polypropylene, UV Protection 99.90 Percent, X-Ray Detectable No, Includes Neoprene Strap, Standards ANSI Z87.1-2003, CSA Z94.3-2002, Eyewear Size Universal, Foam Lined Yes, Series Uvex Stealth(R)

Restrictions and Compliance

***

Reviews of Honeywell Uvex #S39630C