Lens Cleaning Tissues, Antifog, Scratch Resistant, 500 Pack

HONEYWELL UVEX| Zoro #: G0755361| Mfr #: S462

$3.66 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tissue Count: 500
Tissue Size: 4-7/8" x 7-7/8"
For Use With: Mfr. No. S461
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0755361 Mfr #: S462
Tissue Count: 500Tissue Size: 4-7/8" x 7-7/8"
For Use With: Mfr. No. S461Formula: Antifog, Scratch Resistant
Country of Origin (subject to change): United States

Description

Lens Cleaning Tissue, Tissue Size 4-7/8 x 7-7/8 In., Tissue Count 500, Formula Antifog, Scratch Resistant, For Use With Mfr. No. S461, Package Quantity 500

Reviews