Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Honeywell Clear OTG Goggles, Anti-Fog

HONEYWELL UVEX| Zoro #: G0555265| Mfr #: S345C

$9.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Primary Lens Color: Clear
Standards: ANSI Z87.1-2003, CSA Z94.3-2002
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0555265 Mfr #: S345C
Lens Material: PolycarbonatePrimary Lens Color: Clear
Standards: ANSI Z87.1-2003, CSA Z94.3-2002Venting: Indirect
Includes: Neoprene StrapFoam Lined: Yes
Strap Material: NeopreneLens Coating: Anti-Fog
Frame Material: PolypropyleneLens Color: Clear
Frame Color: ClearFrame Design: OTG
Series: 5SY4Safety Glasses Size: Universal
UV Protection: 99.90%X-Ray Detectable: Yes
Country of Origin (subject to change): Mexico

Description

Chemical Splash/Impact Resistant Goggles, Indirect Venting, Lens Color Clear, Lens Coating Anti-Fog, Frame Color Clear, Frame Design OTG, Lens Material Polycarbonate, Strap Material Neoprene, UV Protection 99.90 Percent, Includes Neoprene Strap, Standards ANSI Z87.1-2003, CSA Z94.3-2002

Reviews