Prescription Insert Holder by Honeywell

HONEYWELL UVEX| Zoro #: G0464895| Mfr #: S3350

$20.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Material: polycarbonate
For Use With: Genesis XC(TM) Series Protective Eyewear
Frame Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0464895 Mfr #: S3350
Frame Material: polycarbonateFor Use With: Genesis XC(TM) Series Protective Eyewear
Frame Color: SilverCountry of Origin (subject to change): United States

Description

For Use With Genesis XC(TM) Series Protective Eyewear, Frame Color Silver, Frame Material Polycarbonate

Reviews