KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Honeywell Clear Protective Goggles, Anti-Fog

HONEYWELL UVEX| Zoro #: G1508385| Mfr #: S3805

$6.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Venting: Non-Vented
Lens Color: Clear
Series: Uvex Strategy(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1508385 Mfr #: S3805
Venting: Non-VentedLens Color: Clear
Series: Uvex Strategy(R)Frame Material: TPE
Includes: Neoprene StrapFoam Lined: No
Frame Color: GrayLens Material: Polycarbonate
Lens Coating: Anti-FogUV Protection: 99.90%
Item: Protective GogglesX-Ray Detectable: No
Safety Glasses Size: UniversalPrimary Lens Color: Clear
Standards: ANSI Z87+, CSA Z94.3Strap Material: Neoprene
Country of Origin (subject to change): Taiwan, Province of China

Description

Protective Goggles, Non-Vented Venting, Lens Color Clear, Lens Coating Anti-Fog, Frame Color Gray, Lens Material Polycarbonate, Strap Material Neoprene, Frame Material TPE, UV Protection 99.90 Percent, Standards ANSI Z87+, CSA Z94.3

Reviews