Honeywell Clear Protective Goggles, Anti-Fog

HONEYWELL UVEX| Zoro #: G0776027| Mfr #: S3815

$7.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Material: TPE
Lens Material: Polycarbonate
Standards: ANSI Z87+, CSA Z94.3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0776027 Mfr #: S3815
Frame Material: TPELens Material: Polycarbonate
Standards: ANSI Z87+, CSA Z94.3Frame Color: Gray
Lens Coating: Anti-FogX-Ray Detectable: No
Venting: IndirectFoam Lined: Yes
Safety Glasses Size: UniversalItem: Protective Goggles
Lens Color: ClearIncludes: Fabric strap
UV Protection: 99.90%Strap Material: Fabric
Primary Lens Color: ClearSeries: Uvex Strategy(R)
Country of Origin (subject to change): Taiwan

Description

Protective Goggles, Indirect Eyewear Venting, Lens Color Clear, Lens Coating Anti-Fog, Frame Color Gray, Eyewear Frame Design OTG, Lens Material Polycarbonate, Strap Material Fabric, Frame Material TPE, UV Protection 99.90 Percent, X-Ray Detectable No, Includes Fabric Strap, Standards ANSI Z87+, CSA Z94.3, Eyewear Size Universal, Foam Lined Yes, Series Uvex Strategy(R)

Reviews