Honeywell Clear Protective Goggles, Anti-Fog, Scratch-Resistant

HONEYWELL UVEX| Zoro #: G1240312| Mfr #: S3970D

$11.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Primary Lens Color: Clear
Standards: ANSI Z87.1-2003, CSA Z94.3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1240312 Mfr #: S3970D
Lens Material: PolycarbonatePrimary Lens Color: Clear
Standards: ANSI Z87.1-2003, CSA Z94.3Venting: Indirect
Includes: Neoprene StrapFoam Lined: Yes
Strap Material: NeopreneLens Coating: Anti-Fog, Scratch-Resistant
Frame Material: PolypropyleneLens Color: Clear
Frame Color: NavySeries: Uvex Stealth(R) OTG
Safety Glasses Size: UniversalUV Protection: 99.90%
X-Ray Detectable: YesCountry of Origin (subject to change): United States

Description

Protective Goggles, Indirect Venting, Lens Color Clear, Lens Coating Anti-Fog, Scratch-Resistant, Frame Color Navy, Lens Material Polycarbonate, Strap Material Neoprene, UV Protection 99.90 Percent, Standards ANSI Z87.1-2003, CSA Z94.3, Safety Glasses Size Universal

Reviews