LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Honeywell Espresso Protective Goggles, Anti-Fog

HONEYWELL UVEX| Zoro #: G1426966| Mfr #: S0601X

$10.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Primary Lens Color: Brown
Standards: ANSI Z87.1-2003, CSA Z94.3-2007
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1426966 Mfr #: S0601X
Lens Material: PolycarbonatePrimary Lens Color: Brown
Standards: ANSI Z87.1-2003, CSA Z94.3-2007Venting: Indirect
Includes: (1) Black Elastic Strap, (2) Blue Polycarbonate LegsFoam Lined: Yes
Strap Material: ElasticLens Coating: Anti-Fog
Frame Material: polycarbonateLens Color: Espresso
Frame Color: BlackSeries: Uvex Seismic(R)
Safety Glasses Size: UniversalUV Protection: 99.90%
X-Ray Detectable: YesCountry of Origin (subject to change): Taiwan

Description

Protective Goggles, Indirect Venting, Lens Color Espresso, Lens Coating Anti-Fog, Frame Color Black, Lens Material Polycarbonate, Strap Material Elastic, Frame Material Polycarbonate, UV Protection 99.90 Percent, Includes (1) Black Elastic Strap, (2) Blue Polycarbonate Legs, Standards ANSI Z87.1-2003, CSA Z94.3-2007, Safety Glasses Size Universal

Reviews