Honeywell Gray Protective Goggles, Anti-Fog

HONEYWELL UVEX| Zoro #: G2200974| Mfr #: S3410X

$10.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Primary Lens Color: Gray
Standards: ANSI Z87+, CSA Z94.3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2200974 Mfr #: S3410X
Lens Material: PolycarbonatePrimary Lens Color: Gray
Standards: ANSI Z87+, CSA Z94.3Venting: Indirect
Includes: Neoprene StrapFoam Lined: Yes
Strap Material: NeopreneLens Coating: Anti-Fog
Frame Material: SiliconeLens Color: Gray
Frame Color: Navy BlueSeries: Flex Seal(R)
Safety Glasses Size: UniversalUV Protection: 99.90%
X-Ray Detectable: YesCountry of Origin (subject to change): United States

Description

Protective Goggles, Indirect Venting, Lens Color Gray, Lens Coating Anti-Fog, Frame Color Navy Blue, Lens Material Polycarbonate, Strap Material Neoprene, Standards ANSI Z87+, CSA Z94.3

Reviews