Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Honeywell SCT-Reflect 50 Protective Goggles, Anti-Fog

HONEYWELL UVEX| Zoro #: G0811054| Mfr #: S0604X

$14.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Primary Lens Color: Gray
Standards: ANSI Z87.1-2003, CSA Z94.3-2007
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0811054 Mfr #: S0604X
Lens Material: PolycarbonatePrimary Lens Color: Gray
Standards: ANSI Z87.1-2003, CSA Z94.3-2007Venting: Indirect
Includes: (1) Black Elastic Strap, (2) Blue Polycarbonate LegsFoam Lined: Yes
Strap Material: ElasticLens Coating: Anti-Fog
Frame Material: polycarbonateLens Color: SCT-Reflect 50
Frame Color: BlackSeries: Uvex Seismic(R)
Safety Glasses Size: UniversalUV Protection: 99.90%
X-Ray Detectable: YesCountry of Origin (subject to change): United States

Description

Protective Goggles, Indirect Venting, Lens Color SCT-Reflect 50, Lens Coating Anti-Fog, Frame Color Black, Lens Material Polycarbonate, Strap Material Elastic, Frame Material Polycarbonate, UV Protection 99.90 Percent, Includes (1) Black Elastic Strap, (2) Blue Polycarbonate Legs, Standards ANSI Z87.1-2003, CSA Z94.3-2007, Safety Glasses Size Universal

Reviews