Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Honeywell Shade 3.0 Protective Goggles, Anti-Fog

HONEYWELL UVEX| Zoro #: G1577064| Mfr #: S3430X

$13.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Material: Silicone
Foam Lined: Yes
Lens Material: Polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1577064 Mfr #: S3430X
Frame Material: SiliconeFoam Lined: Yes
Lens Material: PolycarbonateStandards: ANSI Z87+, CSA Z94.3
Frame Color: Navy BlueLens Coating: Anti-Fog
X-Ray Detectable: NoVenting: Indirect
Item: Protective GogglesLens Color: Shade 3.0
Includes: Neoprene StrapUV Protection: 99.90%
Primary Lens Color: GreenStrap Material: Neoprene
Safety Glasses Size: UniversalSeries: Flex Seal(R)
Country of Origin (subject to change): United States

Description

Protective Goggles, Indirect Eyewear Venting, Lens Color Shade 3.0, Lens Coating Anti-Fog, Frame Color Navy Blue, Eyewear Frame Design OTG, Lens Material Polycarbonate, Strap Material Neoprene, Frame Material Silicone, UV Protection 99.90 Percent, X-Ray Detectable No, Includes Neoprene Strap, Standards ANSI Z87+, CSA Z94.3, Eyewear Size Universal, Foam Lined Yes, Series Flex Seal(R)

Reviews