Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Protege® Safety Glasses, Clear Anti-Fog, Hydrophobic, Scratch-Resistant Lens

  • Zoro #: G9993995
  • Mfr #: S4200HS
$7.65
  • Promotion Restriction: Not eligible for promotion
  • Item: Safety Glasses
  • X-Ray Dectectable: No
See full product details
Orders over $75 ship free.

Honeywell Uvex #S4200HS Specifications

  • Zoro #: G9993995
  • Mfr #: S4200HS
Promotion Restriction: Not eligible for promotion Item: Safety Glasses
X-Ray Dectectable: No UV Protection: 99.99% UVA/UVB
Standards: ANSI Z87.1-2010, CSA Z94.3, MIL-PRF-31013, CLAUSE 3.5.1.1 Includes: Temple Pads
Frame Material: Polycarbonate Primary Frame Color: Black
ANSI Dust/Splash Rating: Not Rated for Dust or Splash Eyewear Frame Style: Half-Frame
Safety Glasses Frame Style: Half-Frame Temple Color: Black
Lens Color: Clear X-Ray Detectable: No
Primary Lens Color: Clear Foam Lined: No
Lens Material: Polycarbonate Lens Coating: Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
Metal Detectable: No Polarized Lens: No
Frame Design: Wraparound Temple Style: Bayonet
Frame Color: Black Safety Glasses Size: Universal
Eyewear Size: Universal Gender: Unisex
Photochromatic Lens: No Eyewear Frame Design: Wraparound
Series: Protege HydroShield Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety glasses guard your eyes against harmful materials, impact, and on-the-job hazards. Here is some additional information about Honeywell Uvex Safety Glasses. Primary Lens Color: Clear, Lens Coating: Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant.

Reviews of Honeywell Uvex #S4200HS