Ratchet Faceshield Assm, 9-1/2x14-1/4in

HONEYWELL UVEX| Zoro #: G0609637| Mfr #: S8500

$25.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Visor Material: Polycarbonate
Standards: ANSI Z87+ 1-2003, CSA Z94.3
Visor Height: 9-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0609637 Mfr #: S8500
Visor Material: PolycarbonateStandards: ANSI Z87+ 1-2003, CSA Z94.3
Visor Height: 9-1/2"Includes: Faceshield and Visor
Headgear Color: BlackFeatures: Spark Guard, Extremely Lightweight and Highly Adjustable for All-day Comfort
Headgear Material: ThermoplasticVisor Width: 14-1/4"
Visor Color: ClearDielectric Protection: Yes
Visor Thickness: 0.040"Country of Origin (subject to change): United States

Description

Ratchet Faceshield Assembly, Visor Material Polycarbonate, Visor Color Clear, Visor Thickness 0.04 In., Visor Height 9-1/2 In., Visor Width 14-1/4 In., Headgear Material Plastic, Headgear Color Black, Dielectric Protection Yes, Features Spark Guard, Extremely Lightweight and Highly Adjustable for All-day Comfort, Standards ANSI Z87+ 1-2003, CSA Z94.3, Includes Faceshield and Visor

Reviews