Honeywell Uvex
Replacement Lens, Amber Lens, Universal
- Zoro #: G0231590
- Mfr #: S6959HS
Hover or click to zoom Tap to zoom
$7.60
- Item: Replacement Lens
- Lens Color: Amber
- Lens Coating: Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $7.60
Honeywell Uvex #S6959HS Specifications
- Zoro #: G0231590
- Mfr #: S6959HS
- Item: Replacement Lens
- Lens Color: Amber
- Lens Coating: Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
- For Use With: Genesis XC General Eyewear
- Size: Universal
- Lens Material: Polycarbonate
- Standards: ANSI Z87.1 2015, CSA Z94.3
- UV Protection: 99.9 %
- Eyewear Size: Universal
- Compatible with Product Type: General Eyewear
- Country of Origin (subject to change): United States
Description
Replacement Lens, Compatible with Product Type General Eyewear, Eyewear Size Universal, For Use With Genesis XC General Eyewear, Lens Color Amber, Lens Material Polycarbonate, Standards ANSI Z87.1 2015, CSA Z94.3, UV Protection 99.9 Percent, Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
Reviews of Honeywell Uvex #S6959HS
Explore more
- HONEYWELL UVEX Honeywell Amber Replacement Lens, Scratch-Resistant S6959
- HONEYWELL UVEX Replacement Lens, Amber Lens S6902HS
- HONEYWELL UVEX Honeywell Gray, Scratch-Resistant S536
- HONEYWELL UVEX Replacement Lens, Shade 3.0, Universal S6956HS
- HONEYWELL UVEX Replacement Lens, Shade 2.0 Lens S6906HS
- HONEYWELL UVEX Honeywell SCT-Reflect 50, Scratch-Resistant S6904
- HONEYWELL UVEX Replacement Lens, Vermilion Lens S6910HS
- MCR SAFETY Dominator, DM3 Series Amber Yellow MAX6, Lenses - Anti-Fog Safety Glasses Black Frame Color w/ Black DM1334PF
- ESS Rplmt Lens, CDI, Mirrored Gray 740-0505
- HONEYWELL UVEX Replacement Lens, SCT-Gray Lens, Universal S6953HS
- BOLLE SAFETY Replacement Goggle Lens, ESP, For 46FT22 40170
- Honeywell Uvex Eye Protection