Rplmt Lens, Uvextreme(R) Antifog, Clear

HONEYWELL UVEX| Zoro #: G1239156| Mfr #: S6610X

$3.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Standards: ANSI Z87.1-2010, CSA Z94.3
Lens Coating: Anti-Fog
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1239156 Mfr #: S6610X
Lens Material: PolycarbonateStandards: ANSI Z87.1-2010, CSA Z94.3
Lens Coating: Anti-FogLens Color: Clear
For Use With: Genesis Slim(R) Series Protective EyewearSize: Universal
UV Protection: 99.9%Country of Origin (subject to change): United States

Description

Replacement Lens, Clear Lens Color, Anti-Fog Lens Coating, 99.9 Percent UV Protection, For Use With Genesis Slim(R) Series Protective Eyewear

Reviews