Honeywell Clear Replacement Lens, Anti-Fog

HONEYWELL UVEX| Zoro #: G1935552| Mfr #: S700C

$4.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Size: Universal
Standards: ANSI Z87.1-2010, CSA Z94.3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1935552 Mfr #: S700C
Lens Material: PolycarbonateSize: Universal
Standards: ANSI Z87.1-2010, CSA Z94.3Lens Coating: Anti-Fog
Lens Color: ClearFor Use With: Uvex Stealth
UV Protection: 99.9%Country of Origin (subject to change): United States

Description

Replacement Lens, Clear Lens Color, Anti-Fog Lens Coating

Reviews