BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Honeywell Expresso, Scratch-Resistant

HONEYWELL UVEX| Zoro #: G1703247| Mfr #: S6901

$3.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Size: Universal
Standards: ANSI Z87.1-2010, CSA Z94.3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1703247 Mfr #: S6901
Lens Material: PolycarbonateSize: Universal
Standards: ANSI Z87.1-2010, CSA Z94.3Lens Coating: Scratch-Resistant
Lens Color: EspressoFor Use With: Genesis(R) Protective Eyewear
UV Protection: 99.9%Country of Origin (subject to change): United States

Description

Espresso Lens Color, Scratch-Resistant Lens Coating, 99.9 Percent UV Protection, For Use With Genesis(R) Protective Eyewear

Reviews