Honeywell Amber Safety Glasses, Scratch-Resistant, OTG

HONEYWELL UVEX| Zoro #: G1573187| Mfr #: S2501

$7.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Material: Nylon
Frame Design: OTG
Lens Coating: Scratch-Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1573187 Mfr #: S2501
Frame Material: NylonFrame Design: OTG
Lens Coating: Scratch-ResistantLens Material: Polycarbonate
Standards: ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for ImpactFrame Color: Black
Polarized Lens: NoX-Ray Detectable: No
Gender: UnisexFoam Lined: No
Primary Lens Color: AmberLens Color: Amber
Primary Frame Color: BlackSafety Glasses Frame Style: Frameless
UV Protection: 99.99% UVA/UVBItem: Safety Glasses
Temple Color: BlackPhotochromatic Lens: No
Metal Detectable: NoTemple Style: Straight
Safety Glasses Size: UniversalSeries: Astrospec(R) OTG 3001
Country of Origin (subject to change): United States

Description

Safety Glasses, Series Astrospec(R) OTG 3001, Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design OTG, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB

Reviews