BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Honeywell Amber Safety Glasses, Anti-Fog, Wraparound

HONEYWELL UVEX| Zoro #: G2191183| Mfr #: S4222XXC

$5.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Metal Detectable: Yes
Frame Color: Metallic Black/Orange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2191183 Mfr #: S4222XXC
Foam Lined: NoMetal Detectable: Yes
Frame Color: Metallic Black/OrangeTemple Style: Bayonet
Primary Frame Color: Multi-ColorSeries: Protege XC
X-Ray Detectable: YesUV Protection: 99.99% UVA/UVB
Primary Lens Color: AmberSafety Glasses Size: Universal
Item: Safety GlassesLens Coating: Anti-Fog
Photochromatic Lens: NoIncludes: Temple Pads
Lens Color: AmberTemple Color: Metallic Black
Polarized Lens: NoFrame Material: polycarbonate
Frame Design: WraparoundGender: Unisex
Lens Material: PolycarbonateStandards: ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact
Safety Glasses Frame Style: FramelessCountry of Origin (subject to change): United States

Description

Safety Glasses, Gender Unisex, Lens Color Amber, Lens Coating Antifog, Frame Design Wraparound, Frame Color Metallic Black/Orange, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3, Military V0 Ballistic Test for Impact

Reviews