Honeywell Blue Mirror Safety Glasses, Scratch-Resistant, Wraparound

HONEYWELL UVEX| Zoro #: G1099113| Mfr #: A803

$6.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Material: polycarbonate
Frame Design: Wraparound
Lens Coating: Scratch-Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1099113 Mfr #: A803
Frame Material: polycarbonateFrame Design: Wraparound
Lens Coating: Scratch-ResistantLens Material: Polycarbonate
Standards: ANSI Z87.1-2010Frame Color: Gray
Polarized Lens: NoX-Ray Detectable: No
Gender: UnisexFoam Lined: No
Primary Lens Color: BlueLens Color: Blue Mirror
Primary Frame Color: GraySafety Glasses Frame Style: Half-Frame
UV Protection: 99.99% UVA/UVBItem: Safety Glasses
Temple Color: GrayPhotochromatic Lens: No
Metal Detectable: NoTemple Style: Flexible
Safety Glasses Size: UniversalSeries: A800
Country of Origin (subject to change): China

Description

Safety Glasses, Gender Unisex, Lens Color Blue Mirror, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Gray, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Style Flexible, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews