Honeywell Blue Mirror Safety Glasses, Scratch-Resistant, Wraparound

HONEYWELL UVEX| Zoro #: G1974996| Mfr #: A703

$2.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Frame Color: Gray
Primary Frame Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1974996 Mfr #: A703
Foam Lined: NoFrame Color: Gray
Primary Frame Color: BlueSeries: A700
UV Protection: 99.9%Primary Lens Color: Blue
Safety Glasses Size: UniversalGender: Unisex
Lens Coating: Scratch-ResistantPhotochromatic Lens: No
Lens Color: Blue MirrorPolarized Lens: No
Frame Material: polycarbonateFrame Design: Wraparound
Item: Safety GlassesLens Material: Polycarbonate
Standards: ANSI Z87.1-2010, CSA Z94.3-2007Safety Glasses Frame Style: Frameless
Country of Origin (subject to change): China

Description

Safety Glasses, Gender Unisex, Lens Color Blue Mirror, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Blue, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3-2007

Reviews