Honeywell Clear Safety Glasses, Scratch-Resistant, Wraparound

HONEYWELL UVEX| Zoro #: G2343476| Mfr #: 11150750

$3.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Primary Lens Color: Clear
Standards: ANSI Z87.1-2010, CSA Z94.3-2007
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2343476 Mfr #: 11150750
Lens Material: PolycarbonatePrimary Lens Color: Clear
Standards: ANSI Z87.1-2010, CSA Z94.3-2007Foam Lined: No
Temple Style: adjustablePhotochromatic Lens: No
Includes: Adjustable Break-Away Retainer CordTemple Color: Black
Safety Glasses Frame Style: Half-FrameGender: Unisex
Lens Coating: Scratch-ResistantFrame Material: Nylon
Lens Color: ClearPolarized Lens: No
Frame Color: BlackPrimary Frame Color: Black
Metal Detectable: NoFrame Design: Wraparound
Series: Millennia SportSafety Glasses Size: Universal
UV Protection: 99.99% UVA/UVBX-Ray Detectable: Yes
Country of Origin (subject to change): China

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Style Adjustable, UV Protection 99.9 Percent, Includes Adjustable Break-Away Retainer Cord, Standards ANSI Z87.1-2010, CSA Z94.3

Reviews