THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Willson Clear Safety Glasses, Anti-Fog, Wraparound

HONEYWELL UVEX| Zoro #: G1552056| Mfr #: 11150755

$3.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Millennia Sport(TM)
UV Protection: 99.99% UVA/UVB
Photochromatic Lens: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1552056 Mfr #: 11150755
Series: Millennia Sport(TM)UV Protection: 99.99% UVA/UVB
Photochromatic Lens: NoLens Material: Polycarbonate
Temple Style: SpatulaMetal Detectable: No
Polarized Lens: NoSafety Glasses Size: Universal
Frame Design: WraparoundX-Ray Detectable: No
Frame Material: NylonFoam Lined: No
Lens Coating: Anti-FogFrame Color: Black
Gender: UnisexSafety Glasses Frame Style: Half-Frame
Primary Frame Color: BlackPrimary Lens Color: Clear
Lens Color: ClearItem: Safety Glasses
Includes: Adjustable Break-Away Retainer CordStandards: ANSI Z87.1-2010, CSA Z94.3-2007
Temple Color: BlackCountry of Origin (subject to change): China

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Antifog, Frame Design Wraparound, Frame Color Black, Size Universal, Lens Material Polycarbonate, Temple Style Spatula, UV Protection 99.9 Percent, Includes Adjustable Break-Away Retainer Cord, Standards ANSI Z87.1-2010, CSA Z94.3

Reviews