Honeywell Clear Safety Glasses, Scratch-Resistant, Wraparound

HONEYWELL UVEX| Zoro #: G0920132| Mfr #: 11150800

$4.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Metal Detectable: Yes
Frame Color: Gun Metal Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0920132 Mfr #: 11150800
Foam Lined: NoMetal Detectable: Yes
Frame Color: Gun Metal GrayTemple Style: Flexible
Primary Frame Color: GraySeries: Fuse
X-Ray Detectable: YesUV Protection: 99.99% UVA/UVB
Primary Lens Color: ClearSafety Glasses Size: Universal
Item: Safety GlassesLens Coating: Scratch-Resistant
Photochromatic Lens: NoIncludes: Adjustable Break-Away Retainer Cord
Lens Color: ClearTemple Color: Gunmetal
Polarized Lens: NoFrame Material: Metal
Frame Design: WraparoundGender: Unisex
Lens Material: PolycarbonateStandards: ANSI Z87.1-2010, CSA Z94.3-2007
Safety Glasses Frame Style: Half-FrameCountry of Origin (subject to change): Hong Kong

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Gun Metal Gray, Frame Material Metal, Size Universal, Lens Material Polycarbonate, Temple Style Flexible, UV Protection 99.9 Percent, Includes Adjustable Break-Away Retainer Cord, Standards ANSI Z87.1-2010, CSA Z94.3

Reviews