Honeywell Clear Safety Glasses, Anti-Fog, Wraparound

HONEYWELL UVEX| Zoro #: G1708235| Mfr #: 11150805

$5.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Material: Metal
Frame Design: Wraparound
Lens Coating: Anti-Fog
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1708235 Mfr #: 11150805
Frame Material: MetalFrame Design: Wraparound
Lens Coating: Anti-FogLens Material: Polycarbonate
Standards: ANSI Z87.1-2010, CSA Z94.3-2007Frame Color: Gun Metal Gray
Polarized Lens: NoX-Ray Detectable: No
Gender: UnisexFoam Lined: No
Safety Glasses Size: UniversalItem: Safety Glasses
Lens Color: ClearIncludes: Adjustable Break-Away Retainer Cord
Primary Frame Color: GraySafety Glasses Frame Style: Half-Frame
UV Protection: 99.99% UVA/UVBTemple Color: Gunmetal
Photochromatic Lens: NoMetal Detectable: No
Temple Style: FlexiblePrimary Lens Color: Clear
Series: FuseCountry of Origin (subject to change): Hong Kong

Description

Safety Glasses, Series Fuse, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Gun Metal Gray, Eyewear Size Universal, Frame Material Metal, Lens Material Polycarbonate, Temple Color Gunmetal, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Adjustable Break-Away Retainer Cord

Reviews