Honeywell Clear Safety Glasses, Scratch-Resistant, Wraparound

HONEYWELL UVEX| Zoro #: G0728122| Mfr #: 11150900

$3.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Material: Nylon
Frame Design: Wraparound
Lens Coating: Scratch-Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0728122 Mfr #: 11150900
Frame Material: NylonFrame Design: Wraparound
Lens Coating: Scratch-ResistantLens Material: Polycarbonate
Standards: ANSI Z87.1-2010, CSA Z94.3-2007Frame Color: Metallic Blue
Polarized Lens: NoX-Ray Detectable: Yes
Gender: UnisexFoam Lined: No
Safety Glasses Size: UniversalItem: Safety Glasses
Lens Color: ClearIncludes: Adjustable Break-Away Retainer Cord
Primary Frame Color: BlueSafety Glasses Frame Style: Half-Frame
UV Protection: 99.99% UVA/UVBTemple Color: Blue
Photochromatic Lens: NoMetal Detectable: Yes
Temple Style: CurvedPrimary Lens Color: Clear
Series: VaporCountry of Origin (subject to change): Taiwan

Description

Safety Glasses, Series Vapor, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Metallic Blue, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Blue, Temple Style Curved, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Adjustable Break-Away Retainer Cord

Reviews