Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Vapor II Safety Glasses With Black Frame And Clear Anti-Fog Lens
  • Zoro #: G0252901
  • Mfr #: 11150915
$4.28
  • Standards: ANSI Z87.1-2010, CSA Z94.3-2007
  • Frame Design: Wraparound
  • Gender: Unisex
See full product details
Orders over $50 ship free.

Honeywell Uvex #11150915 Specifications

  • Zoro #: G0252901
  • Mfr #: 11150915
Standards: ANSI Z87.1-2010, CSA Z94.3-2007 Frame Design: Wraparound
Gender: Unisex Frame Color: Black
Temple Style: Curved Frame Material: Nylon
Polarized Lens: No Eyewear Size: Universal
Includes: Adjustable Break-Away Retainer Cord Photochromatic Lens: No
Safety Glasses Frame Style: Half-Frame Foam Lined: No
X-Ray Detectable: No UV Protection: 99.99% UVA/UVB
Primary Frame Color: Black Item: Safety Glasses
Eyewear Frame Style: Half-Frame Eyewear Frame Design: Wraparound
Lens Color: Clear Lens Material: Polycarbonate
ANSI Dust/Splash Rating: Not Rated for Dust or Splash Primary Lens Color: Clear
Temple Color: Black Lens Coating: Anti-Fog
X-Ray Dectectable: No Safety Glasses Size: Universal
Metal Detectable: No Series: Vapor II
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

When working with power tools or heavy machinery, protect your eyes from flying particles with this pair of Uvex by Honeywell safety glasses.These Vapor(R) series safety glasses have clear lenses with an anti-fog coating to go with the wraparound frame.These black frame safety glasses have a UV protection of 99.9%. Standards include: ANSI Z87.1-2010, CSA Z94.3-2007.

Reviews of Honeywell Uvex #11150915