Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

A800 Safety Glasses With Clear Frame And Clear Scratch-Resistant Lens

  • Zoro #: G2318242
  • Mfr #: A800

$2.04

Details
  • Frame Design: Wraparound
  • Gender: Unisex
  • Safety Glasses Frame Style: Half-Frame
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Honeywell Uvex #A800 Specifications

  • Zoro #: G2318242
  • Mfr #: A800
Frame Design: Wraparound Gender: Unisex
Safety Glasses Frame Style: Half-Frame X-Ray Dectectable: No
Primary Frame Color: Clear Temple Color: Clear
Series: A800 Frame Color: Clear
Photochromatic Lens: No UV Protection: 99.99% UVA/UVB
Temple Style: Flexible Lens Coating: Scratch-Resistant
Lens Color: Clear Standards: ANSI Z87.1-2010
Frame Material: polycarbonate Item: Safety Glasses
Lens Material: Polycarbonate Primary Lens Color: Clear
Safety Glasses Size: Universal Foam Lined: No
Polarized Lens: No Metal Detectable: No
Country of Origin (subject to change): China

Description

Prescription safety glasses are also an option. Here is some additional information about Honeywell Uvex Safety Glasses. Primary Lens Color: Clear, Lens Coating: Scratch-Resistant.

Reviews of Honeywell Uvex #A800