Honeywell Clear Safety Glasses, Scratch-Resistant, OTG

HONEYWELL UVEX| Zoro #: G1575603| Mfr #: S0112

$5.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Metal Detectable: Yes
Frame Color: Black/Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1575603 Mfr #: S0112
Foam Lined: NoMetal Detectable: Yes
Frame Color: Black/ClearTemple Style: Cushioned temples
Primary Frame Color: SilverSeries: Ultra-spec(R) OTG (Over-the-Glass) 2001
X-Ray Detectable: YesUV Protection: 99.99% UVA/UVB
Primary Lens Color: ClearSafety Glasses Size: Universal
Item: Safety GlassesLens Coating: Scratch-Resistant
Photochromatic Lens: NoIncludes: Adjustable Duoflex(R) cushioned temples
Lens Color: ClearTemple Color: Clear
Polarized Lens: NoFrame Material: Nylon
Frame Design: OTGGender: Unisex
Lens Material: PolycarbonateStandards: ANSI Z87.1-2010, CSA Z94.3-2007
Safety Glasses Frame Style: FramelessCountry of Origin (subject to change): United States

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Design OTG, Frame Color Silver, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3

Reviews