Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Honeywell Clear Safety Glasses, Anti-Fog, Wraparound

HONEYWELL UVEX| Zoro #: G1182711| Mfr #: S0250X

$3.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Frame Color: Black/Clear
Primary Frame Color: Multi-Color
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1182711 Mfr #: S0250X
Foam Lined: NoFrame Color: Black/Clear
Primary Frame Color: Multi-ColorSeries: Ultra-spec 2000
UV Protection: 99.9%Primary Lens Color: Clear
Safety Glasses Size: UniversalGender: Unisex
Lens Coating: Anti-FogPhotochromatic Lens: No
Lens Color: ClearPolarized Lens: No
Frame Material: NylonFrame Design: Wraparound
Item: Safety GlassesLens Material: Polycarbonate
Standards: ANSI Z87.1-2010, CSA Z94.3-2007Safety Glasses Frame Style: Frameless
Country of Origin (subject to change): United States

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Antifog, Frame Design Wraparound, Frame Color Black/Clear, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3

Reviews