Honeywell Clear Safety Glasses, Scratch-Resistant

HONEYWELL UVEX| Zoro #: G1091142| Mfr #: S1169

$5.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Primary Lens Color: Clear
Standards: ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1091142 Mfr #: S1169
Lens Material: PolycarbonatePrimary Lens Color: Clear
Standards: ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for ImpactFoam Lined: No
Temple Style: DuoFlexPhotochromatic Lens: No
Temple Color: Patriot RWBSafety Glasses Frame Style: Full-Frame
Gender: UnisexLens Coating: Scratch-Resistant
Frame Material: NylonLens Color: Clear
Polarized Lens: NoFrame Color: Red/White/Blue
Primary Frame Color: Multi-ColorMetal Detectable: Yes
Frame Design: WraparoundSeries: Astrospec 3000(R)
Safety Glasses Size: UniversalUV Protection: 99.99% UVA/UVB
X-Ray Detectable: YesCountry of Origin (subject to change): United States

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Design Half, Wraparound, Frame Color Red/White/Blue, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3, Military V0 Ballistic Test for Impact

Reviews