Honeywell Uvex
Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog
Mfr # S1169C
Zoro # G1617357
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Clear
- Lens Coating Anti-Fog
- Eyewear Size Universal
- Lens Material Polycarbonate
Explore More Products
- HONEYWELL UVEX Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog S1359C
- HONEYWELL UVEX Hypershock - CL Frame CL Lens with Hydroshield Coat UVXS2970HS
- HONEYWELL UVEX Safety Glasses, Genesis, HydroShield Anti-Fog, Ultra-Dura Hardcoat, Black Half-Frame, Clear Lens S3200HS
- HONEYWELL UVEX Safety Glasses, Wraparound Amber Polycarbonate Lens, Scratch-Resistant S3242
- HONEYWELL UVEX Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog SVP208
- HONEYWELL UVEX Safety Glasses, Clear Polycarbonate Lens, Scratch-Resistant 763-S3200
- HONEYWELL UVEX Astro Otg 3001 Safety Spectacle Black Frame 763-S2500C
- HONEYWELL UVEX Sealed Eyewear, Non-Polarized, Series: Tirade, Unisex Gender, Universal Size, Uvextra Anti-Fog Lens S4040
- HONEYWELL UVEX Uv S348C Futura 9301Black-5.0 763-S348C
- JACKSON SAFETY Nemesis Series 25659 Safety Glasses, Hard-Coated Lens, Polycarbonate Lens, Wraparound Frame 3000359
- ERB SAFETY Safety Glasses, Gray Polycarbonate Lens, Scratch-Resistant 15428
- Honeywell Uvex Safety Glasses