Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Honeywell Clear Safety Glasses, Anti-Fog

HONEYWELL UVEX| Zoro #: G0967967| Mfr #: S1299C

$6.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Primary Lens Color: Clear
Standards: ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0967967 Mfr #: S1299C
Lens Material: PolycarbonatePrimary Lens Color: Clear
Standards: ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for ImpactFoam Lined: No
Temple Style: DuoFlexPhotochromatic Lens: No
Temple Color: BlueSafety Glasses Frame Style: Full-Frame
Gender: UnisexLens Coating: Anti-Fog
Frame Material: PlasticLens Color: Clear
Polarized Lens: NoFrame Color: Blue
Primary Frame Color: BlueMetal Detectable: Yes
Frame Design: WraparoundSeries: Astrospec 3000(R)
Safety Glasses Size: UniversalUV Protection: 99.99% UVA/UVB
X-Ray Detectable: YesCountry of Origin (subject to change): United States

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Antifog, Frame Design Half, Wraparound, Frame Color Blue, Frame Material Plastic, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3, Military V0 Ballistic Test for Impact

Reviews