Honeywell Clear Safety Glasses, Anti-Fog

HONEYWELL UVEX| Zoro #: G1972031| Mfr #: S1359C

$5.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Primary Lens Color: Clear
Standards: ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1972031 Mfr #: S1359C
Lens Material: PolycarbonatePrimary Lens Color: Clear
Standards: ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for ImpactFoam Lined: No
Temple Style: DuoFlexPhotochromatic Lens: No
Temple Color: BlackSafety Glasses Frame Style: Full-Frame
Gender: UnisexLens Coating: Anti-Fog
Frame Material: PlasticLens Color: Clear
Polarized Lens: NoFrame Color: Black
Primary Frame Color: BlackMetal Detectable: Yes
Frame Design: WraparoundSeries: Astrospec 3000(R)
Safety Glasses Size: UniversalUV Protection: 99.99% UVA/UVB
X-Ray Detectable: YesCountry of Origin (subject to change): United States

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Antifog, Frame Design Half, Wraparound, Frame Color Black, Frame Material Plastic, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3, Military V0 Ballistic Test for Impact

Reviews