Honeywell Clear Safety Glasses, Anti-Fog, Wraparound

HONEYWELL UVEX| Zoro #: G0660511| Mfr #: S1600X

$6.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Primary Lens Color: Clear
Standards: ANSI Z81.1-2010
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0660511 Mfr #: S1600X
Lens Material: PolycarbonatePrimary Lens Color: Clear
Standards: ANSI Z81.1-2010Foam Lined: No
Temple Style: SpatulaPhotochromatic Lens: No
Temple Color: BlackSafety Glasses Frame Style: Half-Frame
Gender: UnisexLens Coating: Anti-Fog
Frame Material: PlasticLens Color: Clear
Polarized Lens: NoFrame Color: Black
Primary Frame Color: BlackMetal Detectable: Yes
Frame Design: WraparoundSeries: Bandit(TM)
Safety Glasses Size: UniversalUV Protection: 99.99% UVA/UVB
X-Ray Detectable: YesCountry of Origin (subject to change): United States

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Antifog, Frame Design Wraparound, Frame Color Black, Frame Material Plastic, Size Universal, Lens Material Polycarbonate, Temple Style Spatula, UV Protection 99.9 Percent, Standards ANSI Z81.1-2010

Reviews