Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Honeywell Clear Safety Glasses, Anti-Fog, OTG

HONEYWELL UVEX| Zoro #: G0748325| Mfr #: S2510C

$7.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Primary Lens Color: Clear
Standards: ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0748325 Mfr #: S2510C
Lens Material: PolycarbonatePrimary Lens Color: Clear
Standards: ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for ImpactFoam Lined: No
Temple Style: StraightPhotochromatic Lens: No
Temple Color: BlueSafety Glasses Frame Style: Frameless
Gender: UnisexLens Coating: Anti-Fog
Frame Material: NylonLens Color: Clear
Polarized Lens: NoFrame Color: Blue
Primary Frame Color: BlueMetal Detectable: Yes
Frame Design: OTGSeries: Astrospec(R) OTG 3001
Safety Glasses Size: UniversalUV Protection: 99.99% UVA/UVB
X-Ray Detectable: YesCountry of Origin (subject to change): United States

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Antifog, Frame Design OTG, Frame Color Blue, Frame Material Plastic, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3, Military V0 Ballistic Test for Impact

Reviews