Honeywell Clear Safety Glasses, Anti-Fog, OTG

HONEYWELL UVEX| Zoro #: G1294912| Mfr #: S2530C

$8.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Primary Lens Color: Clear
Standards: ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1294912 Mfr #: S2530C
Lens Material: PolycarbonatePrimary Lens Color: Clear
Standards: ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for ImpactFoam Lined: No
Temple Style: StraightPhotochromatic Lens: No
Temple Color: Patriot RWBSafety Glasses Frame Style: Frameless
Gender: UnisexLens Coating: Anti-Fog
Frame Material: NylonLens Color: Clear
Polarized Lens: NoFrame Color: Red/White/Blue
Primary Frame Color: Multi-ColorMetal Detectable: Yes
Frame Design: OTGSeries: Astrospec(R) OTG 3001
Safety Glasses Size: UniversalUV Protection: 99.99% UVA/UVB
X-Ray Detectable: YesCountry of Origin (subject to change): United States

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Antifog, Frame Design OTG, Frame Color Red/White/Blue, Frame Material Plastic, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3, Military V0 Ballistic Test for Impact

Reviews