October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Genesis® Safety Glasses Black Frame And Clear Scratch-Resistant Lens

  • Zoro #: G0711277
  • Mfr #: S3200

$6.99

Details
  • Metal Detectable: Yes
  • Safety Glasses Size: Universal
  • Series: Genesis(R)
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Honeywell Uvex #S3200 Specifications

  • Zoro #: G0711277
  • Mfr #: S3200
Metal Detectable: Yes Safety Glasses Size: Universal
Series: Genesis(R) Standards: ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact
Eyewear Size: Universal X-Ray Dectectable: Yes
Frame Color: Black Primary Frame Color: Black
Frame Design: Wraparound Safety Glasses Frame Style: Half-Frame
Polarized Lens: No Includes: 45 Degrees Beveled Edge
Eyewear Frame Design: Wraparound Foam Lined: No
X-Ray Detectable: No UV Protection: 99.99% UVA/UVB
Temple Color: Black Lens Color: Clear
Temple Style: Spatula Primary Lens Color: Clear
Photochromatic Lens: No Frame Material: polycarbonate
ANSI Dust/Splash Rating: Not Rated for Dust or Splash Eyewear Frame Style: Half-Frame
Item: Safety Glasses Lens Coating: Scratch-Resistant
Lens Material: Polycarbonate Gender: Unisex
Country of Origin (subject to change): United States

Description

Prescription safety glasses are also an option. Honeywell Uvex Safety Glasses include characteristics like: Primary Lens Color: Clear, Lens Coating: Scratch-Resistant.

Reviews of Honeywell Uvex #S3200