Honeywell Clear Safety Glasses, Anti-Fog, Scratch-Resistant

HONEYWELL UVEX| Zoro #: G1264356| Mfr #: S3200D

$8.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Material: polycarbonate
Frame Design: Wraparound
Lens Coating: Anti-Fog, Scratch-Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1264356 Mfr #: S3200D
Frame Material: polycarbonateFrame Design: Wraparound
Lens Coating: Anti-Fog, Scratch-ResistantLens Material: Polycarbonate
Standards: ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for ImpactFrame Color: Black
Polarized Lens: NoX-Ray Detectable: No
Gender: UnisexFoam Lined: No
Safety Glasses Size: UniversalItem: Safety Glasses
Lens Color: ClearIncludes: Flexible Nosepiece
Primary Frame Color: BlackSafety Glasses Frame Style: Half-Frame
UV Protection: 99.99% UVA/UVBTemple Color: Black
Photochromatic Lens: NoMetal Detectable: No
Temple Style: SpatulaPrimary Lens Color: Clear
Series: Genesis(R)Country of Origin (subject to change): United States

Description

Safety Glasses, Series Genesis(R), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Flexible Nosepiece

Reviews