October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Genesis® Safety Glasses, Clear Anti-Fog, Hydrophobic, Scratch-Resistant Lens

  • Zoro #: G9994074
  • Mfr #: S3200HS

$8.48

Details
  • Temple Style: Adjustable, Spatula
  • Metal Detectable: No
  • Item: Safety Glasses
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Honeywell Uvex #S3200HS Specifications

  • Zoro #: G9994074
  • Mfr #: S3200HS
Temple Style: Adjustable, Spatula Metal Detectable: No
Item: Safety Glasses Frame Color: Black
Includes: Adjustable Temple Lens Coating: Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
ANSI Dust/Splash Rating: Not Rated for Dust or Splash Primary Lens Color: Clear
Frame Design: Wraparound Eyewear Size: Universal
UV Protection: 99.99% UVA/UVB X-Ray Dectectable: No
Lens Material: Polycarbonate Primary Frame Color: Black
Safety Glasses Size: Universal Photochromatic Lens: No
Eyewear Frame Style: Half-Frame Temple Color: Black
Eyewear Frame Design: Wraparound Standards: ANSI Z87.1-2010, CSA Z94.3, MIL-PRF-31013, CLAUSE 3.5.1.1
Frame Material: polycarbonate Series: Genesis(R)
Foam Lined: No Gender: Unisex
Safety Glasses Frame Style: Half-Frame Polarized Lens: No
X-Ray Detectable: No Lens Color: Clear
Country of Origin (subject to change): United States

Description

Safety Glasses, Series Genesis(R), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB

Reviews of Honeywell Uvex #S3200HS