Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Genesis® Safety Glasses With Black Frame And Clear Anti-Fog Lens

  • Zoro #: G1811591
  • Mfr #: S3200X

$8.95

Details
  • Frame Material: polycarbonate
  • Series: Genesis(R)
  • Frame Design: Wraparound
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Honeywell Uvex #S3200X Specifications

  • Zoro #: G1811591
  • Mfr #: S3200X
Frame Material: polycarbonate Series: Genesis(R)
Frame Design: Wraparound Includes: Adjustable Temple
Lens Coating: Anti-Fog Lens Material: Polycarbonate
X-Ray Dectectable: No UV Protection: 99.99% UVA/UVB
Temple Style: Adjustable, Spatula Primary Lens Color: Clear
Safety Glasses Size: Universal Frame Color: Black
Standards: ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact Item: Safety Glasses
Gender: Unisex Polarized Lens: No
Safety Glasses Frame Style: Half-Frame Metal Detectable: No
Photochromatic Lens: No Primary Frame Color: Black
Foam Lined: No Lens Color: Clear
Temple Color: Black Country of Origin (subject to change): United States

Description

Zoro carries brands such as Condor, Edge Eyewear, and 3M for all your safety glasses needs. Here are some important details for Honeywell Uvex Safety Glasses. Primary Lens Color: Clear, Lens Coating: Anti-Fog.

Reviews of Honeywell Uvex #S3200X