Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Genesis Xc™ Safety Glasses, Anti-Fog, Hydrophobic, Scratch-Resistant Lens

  • Zoro #: G9994031
  • Mfr #: S3300HS

$9.12

Details
  • Series: Genesis XC(TM)
  • Frame Design: Wraparound
  • Lens Coating: Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Honeywell Uvex #S3300HS Specifications

  • Zoro #: G9994031
  • Mfr #: S3300HS
Series: Genesis XC(TM) Frame Design: Wraparound
Lens Coating: Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens Material: Polycarbonate
Item: Safety Glasses Temple Style: Bayonet
Frame Color: Black Lens Color: Clear
Safety Glasses Frame Style: Half-Frame Metal Detectable: No
Photochromatic Lens: No Frame Material: polycarbonate
Primary Lens Color: Clear X-Ray Dectectable: No
UV Protection: 99.99% UVA/UVB Safety Glasses Size: Universal
Standards: ANSI Z87.1-2010, CSA Z94.3, MIL-PRF-31013, CLAUSE 3.5.1.1 Polarized Lens: No
Gender: Unisex Primary Frame Color: Black
Foam Lined: No Temple Color: Black
Country of Origin (subject to change): United States

Description

Zoro carries brands such as Condor, Edge Eyewear, and 3M for all your safety glasses needs. Take a look at the features for Honeywell Uvex Safety Glasses. Primary Lens Color: Clear, Lens Coating: Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant.

Reviews of Honeywell Uvex #S3300HS