Honeywell Clear Safety Glasses, Anti-Fog, Wraparound

HONEYWELL UVEX| Zoro #: G1908785| Mfr #: S3300X

$7.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Material: polycarbonate
Frame Design: Wraparound
Lens Coating: Anti-Fog
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1908785 Mfr #: S3300X
Frame Material: polycarbonateFrame Design: Wraparound
Lens Coating: Anti-FogLens Material: Polycarbonate
Standards: ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for ImpactFrame Color: Black
Polarized Lens: NoX-Ray Detectable: Yes
Gender: UnisexFoam Lined: No
Primary Lens Color: ClearLens Color: Clear
Primary Frame Color: BlackSafety Glasses Frame Style: Half-Frame
UV Protection: 99.99% UVA/UVBItem: Safety Glasses
Temple Color: BlackPhotochromatic Lens: No
Metal Detectable: YesTemple Style: Spatula
Safety Glasses Size: UniversalSeries: Genesis XC(TM)
Country of Origin (subject to change): United States

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Antifog, Frame Design Wraparound, Frame Color Black, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3, Military V0 Ballistic Test for Impact

Reviews