Honeywell Clear Safety Glasses, Scratch-Resistant, Wraparound

HONEYWELL UVEX| Zoro #: G1578236| Mfr #: S3500

$6.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Primary Lens Color: Clear
Standards: ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1578236 Mfr #: S3500
Lens Material: PolycarbonatePrimary Lens Color: Clear
Standards: ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for ImpactFoam Lined: No
Temple Style: CurvedPhotochromatic Lens: No
Includes: Ratcheting TemplesTemple Color: Silver & Navy
Safety Glasses Frame Style: Half-FrameGender: Unisex
Lens Coating: Scratch-ResistantFrame Material: polycarbonate
Lens Color: ClearPolarized Lens: No
Frame Color: Navy/SilverPrimary Frame Color: Multi-Color
Metal Detectable: YesFrame Design: Wraparound
Series: Uvex Genesis X2Safety Glasses Size: Universal
UV Protection: 99.99% UVA/UVBX-Ray Detectable: Yes
Country of Origin (subject to change): United States

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Chemical, Scratch-Resistant, Frame Design Wraparound, Frame Color Navy/Silver, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3, Military V0 Ballistic Test for Impact

Reviews