Honeywell Clear Safety Glasses, Scratch-Resistant, Wraparound

HONEYWELL UVEX| Zoro #: G1559914| Mfr #: S3700

$6.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Primary Lens Color: Clear
Standards: ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1559914 Mfr #: S3700
Lens Material: PolycarbonatePrimary Lens Color: Clear
Standards: ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for ImpactFoam Lined: No
Temple Style: Ratcheting TemplesPhotochromatic Lens: No
Temple Color: PewterSafety Glasses Frame Style: Half-Frame
Gender: UnisexLens Coating: Scratch-Resistant
Frame Material: polycarbonateLens Color: Clear
Polarized Lens: NoFrame Color: Black/Pewter
Primary Frame Color: Multi-ColorMetal Detectable: Yes
Frame Design: WraparoundSeries: Genesis(R) S
Safety Glasses Size: UniversalUV Protection: 99.99% UVA/UVB
X-Ray Detectable: YesCountry of Origin (subject to change): United States

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black/Pewter, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Style Cushioned, UV Protection 99.9 Percent, Standards ANSI Z87.1-2003, CSA Z94.3-2007, Military V0 Ballistic Test for Impact

Reviews